- Impact Extensions
- 3/4" Drive Size
- 3/4" Male Square Size
- 7" Overall Length
- Pin Locking Type
| Material | Alloy Steel |
| Type | Extension |
| Length | 7 in |
| Finish | Black |
| Manufacturer Name | Wright Tool |
| Male Square Size | 3/4 in |
| Drive Size | 3/4 in |
| Locking Type | Pin |
| Weight | 1.77 LB |
-
Made in USA


