- Impact Extensions
- 3/4" Drive Size
- 3/4" Male Square Size
- 10" Overall Length
- Pin Locking Type
| Manufacturer Name | Wright Tool |
| Locking Type | Pin |
| Material | Alloy Steel |
| Finish | Black |
| Type | Extension |
| Length | 10 in |
| Male Square Size | 3/4 in |
| Drive Size | 3/4 in |
| Weight | 2.25 LB |
-
Made in USA


