Showing 1 - 20 of 20 items
Fenner Drives
CT3102 | CT3100 Series Linear Tensioner
Item #102227715
  • 7.600" Housing Length
  • 5 1/2" Width
  • 100 Chain Size
  • 1 Strand(s)
  • 45 - 115 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT2202 | CT2200 Series Linear Tensioner
Item #101540022
  • 6.480" Housing Length
  • 3 1/2" Width
  • 60 Chain Size
  • 1 Strand(s)
  • 20 - 60 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT2102 | CT2100 Series Linear Tensioner
Item #102186157
  • 6.480" Housing Length
  • 5 1/2" Width
  • 60 Chain Size
  • 1 Strand(s)
  • 20 - 60 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT1202 | CT1200 Series Linear Tensioner
Item #100772273
  • 5.660" Housing Length
  • 3" Width
  • 40 Chain Size
  • 1 Strand(s)
  • 15 - 40 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT2203 | CT2200 Series Linear Tensioner
Item #100772275
  • 6.480" Housing Length
  • 3 1/2" Width
  • 50 Chain Size
  • 2 Strand(s)
  • 20 - 60 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT3103 | CT3100 Series Linear Tensioner
Item #101591259
  • 7.600" Housing Length
  • 5 1/2" Width
  • 80 Chain Size
  • 2 Strand(s)
  • 45 - 115 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT3203 | CT3200 Series Linear Tensioner
Item #102230618
  • 7.600" Housing Length
  • 4" Width
  • 80 Chain Size
  • 2 Strand(s)
  • 45 - 115 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT1206 | CT1200 Series Linear Tensioner
Item #102226323
  • 5.660" Housing Length
  • 3" Width
  • 40 Chain Size
  • 3 Strand(s)
  • 15 - 40 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT1204 | CT1200 Series Linear Tensioner
Item #100772274
  • 5.660" Housing Length
  • 3" Width
  • 40 Chain Size
  • 2 Strand(s)
  • 15 - 40 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT3202 | CT3200 Series Linear Tensioner
Item #102228811
  • 7.600" Housing Length
  • 4" Width
  • 100 Chain Size
  • 1 Strand(s)
  • 45 - 115 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT1104 | CT1100 Series Linear Tensioner
Item #102226241
  • 5.660" Housing Length
  • 5 1/2" Width
  • 40 Chain Size
  • 2 Strand(s)
  • 15 - 40 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT2101 | CT2100 Series Linear Tensioner
Item #101966364
  • 6.480" Housing Length
  • 5 1/2" Width
  • 50 Chain Size
  • 1 Strand(s)
  • 20 - 60 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT2103 | CT2100 Series Linear Tensioner
Item #102226528
  • 6.480" Housing Length
  • 5 1/2" Width
  • 50 Chain Size
  • 2 Strand(s)
  • 20 - 60 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT3201 | CT3200 Series Linear Tensioner
Item #102227632
  • 7.600" Housing Length
  • 4" Width
  • 80 Chain Size
  • 1 Strand(s)
  • 45 - 115 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT2201 | CT2200 Series Linear Tensioner
Item #101516878
  • 6.480" Housing Length
  • 3 1/2" Width
  • 50 Chain Size
  • 1 Strand(s)
  • 20 - 60 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT1101 | CT1100 Series Linear Tensioner
Item #102227714
  • 5.660" Housing Length
  • 5 1/2" Width
  • 35 Chain Size
  • 1 Strand(s)
  • 15 - 40 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT1201 | CT1200 Series Linear Tensioner
Item #102226529
  • 5.660" Housing Length
  • 3" Width
  • 35 Chain Size
  • 1 Strand(s)
  • 15 - 40 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT3101 | CT3100 Series Linear Tensioner
Item #102227366
  • 7.600" Housing Length
  • 5 1/2" Width
  • 80 Chain Size
  • 1 Strand(s)
  • 45 - 115 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT2104 | CT2100 Series Linear Tensioner
Item #102228810
  • 6.480" Housing Length
  • 5 1/2" Width
  • 60 Chain Size
  • 2 Strand(s)
  • 20 - 60 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
CT1102 | CT1100 Series Linear Tensioner
Item #102215861
  • 5.660" Housing Length
  • 5 1/2" Width
  • 40 Chain Size
  • 1 Strand(s)
  • 15 - 40 lb Force
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 20 of 20 items