Showing 1 - 13 of 13 items
Warner Electric
5370-273-204 | UniModule Clutch-Brake
Item #101568507
  • UM-50-1020/UniModule
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Warner Electric
  • Drop Ship Only
5371-273-003 | UniModule Clutch-Brake
Item #100839450
  • 1 1/8" Bore
  • 182TC/184TC or 213C/215C Frame
  • 90 VDC
  • 60 Hz
  • 95 ft lb Torque
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Warner Electric
  • Drop Ship Only
5370-273-214 | UniModule Clutch-Brake
Item #101569197
  • UM-180-1020/UniModule
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Warner Electric
  • Drop Ship Only
5370-273-209 | UniModule Clutch-Brake
Item #101568742
  • UM-100-1020/UniModule
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
DMCCB50 028762 | 100948027
Item #100948027
  • D-Series Clutch-Brake
  • 56C Frame Size
  • 22 Ft-Lbs Static Torque
  • 12 VDC
  • 5/8" Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
DMCCB50 028761 | 100948030
Item #100948030
  • D-Series Clutch-Brake
  • 56C Frame Size
  • 22 Ft-Lbs Static Torque
  • 6 VDC
  • 5/8" Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
DMCCB180 6 028771 | 100948019
Item #100948019
  • D-Series Clutch-Brake
  • 143TC/145TC Frame Size
  • 34 Ft-Lbs Static Torque
  • 6 VDC
  • 7/8" Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
DMCCB210 48 028779 | 100948022
Item #100948022
  • D-Series Clutch-Brake
  • 182TC/184TC Frame Size
  • 100 Ft-Lbs Static Torque
  • 48 VDC
  • 1 1/8" Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
DMCCB50 028764 | 100948029
Item #100948029
  • D-Series Clutch-Brake
  • 56C Frame Size
  • 22 Ft-Lbs Static Torque
  • 48 VDC
  • 5/8" Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
CBF22A | 103324588
Item #103324588
  • 82902 / FT MTD CUTCH BRAKE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
CBC210-95A | 103308183
Item #103308183
  • 82909 / C-FACE CLUTCH BRAKE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
CBC180-30A | 103324589
Item #103324589
  • 82908 / C-FACE CLUTCH BRAKE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
CBF50A | 103309501
Item #103309501
  • 82903 / FT MTD CLUTCH BRAKE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 13 of 13 items