1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 351 items
BALON VALVE
N465-MF-N | 111018835
Item #111018835
  • BALON - N465-MF-N - N465MFN - 1/2" MALE-FEMALE 6,000# WP STAINLESS NEEDLE VALVE NACE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
003381101 | 338 Series Needle Valve
Item #100559618
  • Brass Needle Valve
  • 1/4" NPT Port
  • 250 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
BALON VALVE
N403-MF | 111018800
Item #111018800
  • BALON - N403-MF - N403MF - 1/2" MALE-FEMALE 10,000# WP STEEL NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
003381100 | 338 Series Needle Valve
Item #100559617
  • Brass Needle Valve
  • 1/8" NPT Port
  • 250 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
BALON VALVE
N265-MF | 111018810
Item #111018810
  • BALON - N265-MF - N265MF - 1/4" MALE-FEMALE 6,000# WP STAINLESS NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
BALON VALVE
N463-MF | 111018799
Item #111018799
  • BALON - N463-MF - N463MF - 1/2" MALE-FEMALE 6,000# WP STEEL NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
BALON VALVE
N265-MF-N | 117470138
Item #117470138
  • BALON - N265-MF-N - N265MFN - 1/4" MALE-FEMALE 6,000# WP STAINLESS NEEDLE VALVE NACE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
BALON VALVE
N263-MF | 111018798
Item #111018798
  • BALON - N263-MF - N263MF - 1/4" MALE-FEMALE 6,000# WP STEEL NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
BALON VALVE
N465-FF | 114503995
Item #114503995
  • BALON - N465-FF - N465FF - 1/2" FEMALE-FEMALE 6,000# WP STAINLESS NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
BALON VALVE
N463-FF | 111018797
Item #111018797
  • BALON - N463-FF - N463FF - 1/2" FEMALE-FEMALE 6,000# WP STEEL NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
BALON VALVE
N465-MF | 111018816
Item #111018816
  • BALON - N465-MF - N465MF - 1/2" MALE-FEMALE 6,000# WP STAINLESS NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
ARO Corp.
104104-N02 | 101745228
Item #101745228
  • NEEDLE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
702-FFC | 100479294
Item #100479294
  • Block & Bleed Valve, Soft Seat, 1/4 NPT Female - 1/4 NPT Female, Steel, 0.187" Orifice
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
102-MMS | 100479233
Item #100479233
  • Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Male, 316 SS, 0.172" Orifice
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
402-MFC | 100479069
Item #100479069
  • Needle Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.187" Orifice
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
101-FFAS | 100479207
Item #100479207
  • Mini Valve, Hard Seat, 1/8 NPT Female - 1/8 NPT Female Angle, 316 SS, 0.172" Orifice
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
442-FFS | 100479273
Item #100479273
  • Needle Valve, Hard Seat, 7/16-20 UNF 2B Female - 7/16-20 UNF 2B Female, 316 SS, 0.187" Orifice
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
152-FFB-HL7 | 116594270
Item #116594270
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
2070-FFS | 118505075
Item #118505075
  • MADE TO ORDER - CALL FOR PRICE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
402-MFC-SF | 118505102
Item #118505102
  • MADE TO ORDER - CALL FOR PRICE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 351 items