Showing 1 - 10 of 10 items
GoldSpec®
GS-TM22 | Spring Loaded Adjusting Tensioner
Item #110511498
  • Auto Tensioner
  • 3.13 in Housing Width
  • 8.69 in Housing Length
  • 22 lbs Force
  • 45° Max Arc
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
RT1001 | RT1000 Series Rotary Tensioner
Item #101581653
  • 3 1/2" Arm Height
  • 16 lb @ 15 °, 23 lb @ 30 °, 30 lb @ 45 ° Force @ Rotation
  • 3/8 - 16 Shaft Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
LT2001 | LT2000 Series Linear Tensioner
Item #100768407
  • 6.420" Arm Height
  • 20 - 57 lb Force
  • 1/2 - 13 Shaft Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
RT1003 | RT1000 Series Rotary Tensioner
Item #101577776
  • 3 1/2" Arm Height
  • 16 lb @ 15 °, 23 lb @ 30 °, 30 lb @ 45 ° Force @ Rotation
  • 3/8 - 16 Shaft Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
GS-TM44 | Spring Loaded Adjusting Tensioner
Item #110511499
  • Auto Tensioner
  • 3.13 in Housing Width
  • 8.69 in Housing Length
  • 44 lbs Force
  • 45° Max Arc
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
LT2002 | LT2000 Series Linear Tensioner
Item #102228946
  • 6.420" Arm Height
  • 20 - 57 lb Force
  • .51 Shaft Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
LT3002 | LT3000 Series Linear Tensioner
Item #102228456
  • 7.720" Arm Height
  • 45 - 109 lb Force
  • .51 Shaft Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
LT1001 | LT1000 Series Linear Tensioner
Item #102219807
  • 5" Arm Height
  • 15 - 38 lb Force
  • 3/8 - 16 Shaft Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
LT3001 | LT3000 Series Linear Tensioner
Item #101861508
  • 7.720" Arm Height
  • 45 - 109 lb Force
  • 1/2 - 13 Shaft Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fenner Drives
LT1002 | LT1000 Series Linear Tensioner
Item #101652626
  • 5" Arm Height
  • 15 - 38 lb Force
  • .40 Shaft Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 10 of 10 items