1. 1
  2. 2
Showing 1 - 20 of 24 items
Show all
Master Lock
  • Prop 65
S806 | Adjustable Cable Lockout
Item #105538046
  • Adjustable Cable Lockout Accessory Type
  • 5/32 in Cable Diameter
  • 6 ft Cable Length
  • Thermoplastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
485 | Safety Series™ Rotating Gate Valve Lockout
Item #101938876
  • Rotating Gate Valve Lockout Accessory Type
  • 1 in to 13 in Diameter
  • Dielectric Thermoplastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
S806CBL15 | Adjustable Cable Lockout
Item #105959652
  • Adjustable Cable Lockout Accessory Type
  • 5/32 in Cable Diameter
  • 15 ft Cable Length
  • Thermoplastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
PKGP52709 | Retractable Cable Lockout Replacement Kit
Item #115099356
  • Retractable Cable Lockout Accessory Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
S3081 | Adjustable Ball Valve Lockout
Item #106168209
  • Ball Valve Lockout Accessory Type
  • 1/2 in to 2 in Diameter
  • Thermoplastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
S3068 | Seal Tight™ Handle–On Ball Valve Lockout
Item #101704473
  • Ball Valve Lockout Accessory Type
  • 1/4 in to 4 in Diameter
  • Aluminum & Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
468L | Seal Tight™ Handle–Off Ball Valve Lockout
Item #102069966
  • Ball Valve Lockout Accessory Type
  • 3/8 in to 4 in Diameter
  • PVC Polyester Fabric & HDPE Plastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
S3910 | Pressurized Gas Valve Lockout
Item #111056634
  • Pressurized Gas Valve Lockout Accessory Type
  • 3 in Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
S866 | Retractable Cable Lockout Devices
Item #113518128
  • 1/8 in Cable Diameter
  • 9 ft Cable Length
  • Nylon Core Cable Material
  • Thermoplastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
S3476 | Ball Valve Lockout
Item #102349043
  • Ball Valve Lockout Accessory Type
  • 1/4 in to 1 in Diameter
  • Metal w/ Powder Coated Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
S856 | Retractable Cable Lockout Devices
Item #113518127
  • 1/8 in Cable Diameter
  • 9 ft Cable Length
  • Steel Core Cable Material
  • Thermoplastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
S3477 | Ball Valve Lockout
Item #103185857
  • Ball Valve Lockout Accessory Type
  • 1 1/4 in to 3 in Diameter
  • Metal w/ Powder Coated Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
S3920 | Adjustable Butterfly Valve Lockout
Item #110782257
  • Butterfly Valve Lockout Accessory Type
  • Thermoplastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
483 | Safety Series™ Rotating Gate Valve Lockout
Item #102010925
  • Rotating Gate Valve Lockout Accessory Type
  • 6 in to 10 in Diameter
  • Dielectric Thermoplastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
482 | Safety Series™ Rotating Gate Valve Lockout
Item #102000079
  • Rotating Gate Valve Lockout Accessory Type
  • 4 in to 6 1/2 in Diameter
  • Dielectric Thermoplastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
S806D | Adjustable Cable Lockout
Item #113798441
  • Adjustable Cable Lockout Accessory Type
  • 5/32 in Cable Diameter
  • 6 ft Cable Length
  • Thermoplastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
S3921 | Adjustable Butterfly Valve Lockout
Item #106555930
  • Butterfly Valve Lockout Accessory Type
  • Thermoplastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
480 | Safety Series™ Rotating Gate Valve Lockout
Item #101945451
  • Rotating Gate Valve Lockout Accessory Type
  • 1 in to 3 in Diameter
  • Dielectric Thermoplastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
481 | Safety Series™ Rotating Gate Valve Lockout
Item #102008995
  • Rotating Gate Valve Lockout Accessory Type
  • 2 in to 5 in Diameter
  • Dielectric Thermoplastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
484 | Safety Series™ Rotating Gate Valve Lockout
Item #102012923
  • Rotating Gate Valve Lockout Accessory Type
  • 8 in to 13 in Diameter
  • Dielectric Thermoplastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 24 items
Show all