1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 140 items
Dixon Valve & Coupling
  • Prop 65
GAM3 | 104190057
Item #104190057
  • 1/2" Global Air King FNPT, 1-Clip
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AM11WF-1 | 101919237
Item #101919237
  • 1" Iron Air King Hose End w/
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
GAM12 | 101440923
Item #101440923
  • 1" Global Air King MNPT, 1-Clip
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RAMH | 103565409
Item #103565409
  • 3/8" 316SS Air King Hose End
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
GAM1 | 104188018
Item #104188018
  • 1/2" Global Air King Hose End
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AKSP25 | "Air King" Accessories
Item #101916338
  • "Air King" Coupling Accessory
  • Safety Pin, 0.091" Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
GAM2 | 101443910
Item #101443910
  • 1/2" Global Air King MNPT, 1-Clip
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CCF1218 | 104189407
Item #104189407
  • 3/4" Investment Cast Steel 1.218 ID
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AMC1 | Air King® 2-Lug Female NPT End
Item #101883138
  • 1/4" Size
  • Iron Material
  • Rubber Seal
  • 150 psi Max. Working Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
GAM6 | 101440485
Item #101440485
  • 3/4" Global Air King Hose End
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
GAM8 | 101430687
Item #101430687
  • 3/4" GLOBAL AIR KING FNPT, 1-CLIP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
A14 | "Air King" Clamps
Item #101881901
  • "Air King" Clamp
  • Malleable Iron
  • 1 1/2 in [Min], 1 13/16 in [Max] Hose OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AM1 | Air King® 2-Lug Hose End
Item #101884230
  • 1/2" Size
  • Iron Material
  • Rubber Seal
  • 150 psi Max. Working Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RAM6 | "Air King" Universal Coupling
Item #101892917
  • Hose End
  • 316 Stainless Steel
  • Size 3/4"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AWS6 | "Air King" Accessories
Item #101926116
  • "Air King" Coupling Accessory
  • Neoprene Washer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AMH | Air King® 2-Lug Hose End
Item #101926113
  • 3/8" Size
  • Iron Material
  • Rubber Seal
  • 150 psi Max. Working Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RAM1 | "Air King" Universal Coupling
Item #101892916
  • Hose End
  • 316 Stainless Steel
  • Size 1/2"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AM11 | Air King® 2-Lug Hose End
Item #101880287
  • 1" Size
  • Iron Material
  • Rubber Seal
  • 150 psi Max. Working Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
A9 | "Air King" Clamps
Item #101926104
  • "Air King" Clamp
  • Malleable Iron
  • 1 1/8 in [Min], 1 5/16 in [Max] Hose OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AMB | Air King® 2-Lug Male NPT End
Item #101878490
  • 3/8" Size
  • Iron Material
  • Rubber Seal
  • 150 psi Max. Working Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 140 items