1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 91 items
Show all
Milwaukee Tool
2488-20 | Soldering Iron
Item #114180037
  • M12 SOLDERING IRON BARE TOOL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
PSI100K | Portasol® Self-Igniting Soldering Iron Kits
Item #101879253
  • Self-Igniting Soldering Iron Kit
  • Butane Gas Powered
  • 1076 °F Maxumim Temperture
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
RIDGID
39976 | Soldering Gun Accessories
Item #104520406
  • 2PK STUDS W/4 NUTS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
RCT | Rope Cutting Tip
Item #101799438
  • Rope Cutting Tip
  • 1.66" Long
  • Fits Tool 8200
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
0051512599 | 101428456
Item #101428456
  • DRY CLEANER WDC2 FOR WDH SAFETY RES
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
D650PK | Industrial Gun Kit
Item #101802028
  • 300/200 WATTS 120V INDUSTRIAL SOLD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
WSA350F | Replacement Filter
Item #102143392
  • Replacement Filters For a WSA350
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
WSA350 | Benchtop Smoke Absorber
Item #102142033
  • Benchtop Smoke Absorber
  • 120 Vac
  • 45-50 dB
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
0054445599 | 101518590
Item #101518590
  • SOLDERING TIP LHTC 3.2MM FOR WSP150
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller,Erem,Xcelite
7400 | 101879235
Item #101879235
  • STANDARD SERIES MODULAR IRON HANDLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
0054446199 | 101470641
Item #101470641
  • SOLDER TIP LHTEX BENT 7.0MM WSP150
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
0054446099 | 101471425
Item #101471425
  • SOLDER TIP LHTFX BENT 10.0MM WSP150
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller,Erem,Xcelite
CT6E8 | 101909690
Item #101909690
  • 1/4X800 CT6 SERIES SCREWDRIVER T
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
0054445699 | 101471809
Item #101471809
  • SOLDERING TIP LHTD45 5.0MM FOR WSP1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
SP120 | Marksman® Irons
Item #101878233
  • 120 W Iron (Improved)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
7135W | Standard Soldering Tips
Item #101801457
  • STANDARD TIP ONLY FOR 8200 UNIVERS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Appliance
467-72-01-52 | Ultratorch® Accessories
Item #104947298
  • 8.6OD/6.6ID HEAT TIP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
PTO7 | "PT" Series Soldering Iron Tips
Item #101909817
  • 1/32" L Con/WTCPS (R),(N) Cdd
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Appliance
467-UT-50 | Ultratorch® Soldering Irons & Flameless Heat Tools
Item #104839775
  • MINI ULTRATORCH CORDLESSBUTANE GAS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weller
PL114 | PL Series Thread-On Tips
Item #101879327
  • Micro Spade Replacement Tip
  • 0.05" Tip Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 91 items
Show all