1. 1
  2. 2
Showing 1 - 20 of 22 items
Show all
Hansen Coupling Div.
  • Prop 65
B23AS25F | Brass Straight Couplings Socket
Item #100418299
  • Brass Material
  • 1/4 Body Size
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFM562 | Brass Ferrule
Item #101880135
  • 17/32 to 35/64" Hose OD
  • 0.562" ID
  • 0.438" End Hole Size
  • 1.000" Ferrule Length
  • 50 per Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CBC76 | Brass 3/4 in Hose ID Standard Complete Shank Cast Coupling with Hex Nut
Item #101892936
  • Complete Coupling End Type
  • Brass Material
  • 3/4 in Hose Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hansen Coupling Div.
  • Prop 65
B23AS25M | Brass Straight Couplings Socket
Item #100418300
  • Brass Material
  • 1/4 Body Size
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
  • Prop 65
352X5 | 45° Elbows (Flare x Male Pipe)
Item #101747540
  • 45° Male Elbow Fitting
  • 45° Fitting Angle
  • 5/16 in Tube Outside Diameter
  • 0.219 in Inner Diameter
  • 1/8 in Male Pipe Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
1611X3 | Long Nuts
Item #101746190
  • Long Nut for use w/ 3/16" O.D. Tubing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
BRGHT062 | 102032254
Item #102032254
  • 062 BRASS GHT 5/8IN SET MACHIND 062
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
BRGHT-FEM050 | 103349584
Item #103349584
  • 050 FEMALE END BRASS GHT 1/2IN SIZE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
DMP15F15S | 110878828
Item #110878828
  • 1-1/2" MNST X 1-1/2" MNPSH DBL MALE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CBC88 | Brass 1 in Hose ID Standard Complete Shank Cast Coupling with Hex Nut
Item #101895837
  • Complete Coupling End Type
  • Brass Material
  • 1 in Hose Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
BRNPS100 | 103728637
Item #103728637
  • BRASS NPS 1IN SET MACHINED
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CBC74 | Brass 1/2 in Hose ID Standard Complete Shank Cast Coupling with Hex Nut
Item #103533774
  • Complete Coupling End Type
  • Brass Material
  • 1/2 in Hose Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
BRGHT-FEM062 | 103390677
Item #103390677
  • 062 FEMALE END BRASS GHT 5/8IN SIZE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BMAS974 | Brass Straight Swivel x GHT Thread Connector for Spray Gun
Item #101579371
  • Female x Male End Type
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
DMR15S15T | 110878831
Item #110878831
  • 1-1/2" MNPSH X 1-1/2" MNPT DBL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
BRGHT050 | 103728809
Item #103728809
  • 050 BRASS GHT 1/2IN SET MACHIN 050
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CBC75 | Brass 5/8 in Hose ID Standard Complete Shank Cast Coupling with Hex Nut
Item #101895704
  • Complete Coupling End Type
  • Brass Material
  • 5/8 in Hose Inner Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
DMR15F15S | 110878830
Item #110878830
  • 1-1/2" MNST X 1-1/2" MNPSH DBL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
GHGN | Powder-Coated Zinc Garden Hose Gooseneck
Item #101917276
  • Gooseneck End Type
  • Powder-Coated Zinc Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
BRNPS-FEM100 | 103356309
Item #103356309
  • FEMALE END BRASS NPS 1"SIZE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 22 items
Show all