1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 765 items
Hansen Coupling Div.
  • Prop 65
B23AS25F | Brass Straight Couplings Socket
Item #100418299
  • Brass Material
  • 1/4 Body Size
  • Straight Fitting Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Streamline Washdown Equip Inc.
S-151-B | Series S-151 Heavy-Duty Spray Nozzles
Item #105158937
  • Bronze Spray Nozzle w/Black Cover
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BCM74 | Standard Shank Male Fitting
Item #101883144
  • Garden Hose Fitting
  • Standard Shank w/ Male Thread
  • Male/Hose Barb Connector
  • 3/4 in Hose Connector
  • 1/2 in Hose Barb
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BCF76 | Standard Shank Female w.Swivel Nut
Item #101881140
  • Garden Hose Fitting
  • Standard Shank w/ Swivel Nut
  • Female/Hose Barb Connector
  • 3/4 in Hose Connector
  • 3/4 in Hose Barb
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SUPERSEDED TO DIXO_D2M2, MTRL - 101492035
Item #101936013
  • Industrial Interchange Plug
  • Steel
  • 1/4" Body Size
  • 1/4" Male Pipe Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded
Dixon Valve & Coupling
5921616K | 113340182
Item #113340182
  • GARDEN HOSE FITTING SET 1" X 1" 1 -
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BAS976 | Female GHT Swivel x Female NPTF Adapter
Item #101713390
  • Garden Hose Fitting
  • Swivel Adapter
  • Female/Female Connector
  • 3/4 in Garden Hose Threads
  • 3/4 in Pipe Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
HPSGHD | Washdown Gun Female x Female End Type Spray Gun
Item #102128457
  • Spray Gun
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5921010K | 113340178
Item #113340178
  • GARDEN HOSE FITTING SET 5/8" X 5/8"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DWG050 | 101919896
Item #101919896
  • Brass Ind'l Grade Front Lever Spray
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5890808K | 105855929
Item #105855929
  • SHORT SHANK G.H. SET W/HEX NUT 1/2"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BNS64 | Straight Brass 3/4 in Swivel x Hose Shank Connector
Item #101916312
  • Brass Material
  • 3/4 in Hose Inner Diameter
  • Hose Shank x Male
  • EPDM Gasket
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
D150SDB | 101644554
Item #101644554
  • SS Spray Nozzle w/Dark Blue Cover
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
HFN100-FM | 115467222
Item #115467222
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BWSG-W | Hot Water Washdown Brass White Spray Nozzle
Item #101894800
  • Brass Material
  • White
  • Nozzles Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
PSN76 | 102207017
Item #102207017
  • 3/4" GHT Brass Sweeper Nozzle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BNS64SS | Straight Stainless Steel 3/4 in Swivel x Hose Shank Connector
Item #105378567
  • Stainless Steel Material
  • 3/4 in Hose Inner Diameter
  • Hose Shank x Male
  • EPDM Gasket
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
ASP3102-40 | Disposable In-Line Brass Nipple Filter
Item #117103580
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5851012C | 113340160
Item #113340160
  • 5/8" Hose, Brass, Male GHT Cplg, 1"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5851212C | 112969693
Item #112969693
  • 3/4" Hose, Brass, Male GHT Cplg, 1"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 765 items