1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 621 items
Milwaukee Tool
3485-22 | 1/4 in Cordless Right Angle Die Grinder Kit
Item #121486809
  • Die Grinder Kit
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2887-20 | Slide Switch Lock-On 5 in Flathead Braking Grinder, Slide Switch Lock-On
Item #118546703
  • M18 FUEL FLATHEAD SLIDE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
3670-22 | 18 V 4-1/2"-6" Grinder Kit
Item #120956988
  • 18 Battery Voltage
  • 6 in Wheel Diameter
  • 14.75 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
6142-31 | Small Angle Grinder With Paddle - No-Lock
Item #112921311
  • 120 V Voltage Rating
  • 4 1/2 in Grinding Wheel Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2460-20 | Rotary Tool
Item #111942795
  • Rotary Tool
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
W82 | 8 in Wheel Brush
Item #100997207
  • 8 in Wheel Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
3672-20 | 18 V 4-1/2"-6" Grinder
Item #120956990
  • 18 Battery Voltage
  • 6 in Wheel Diameter
  • 15 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
3670-20 | 18 V 4-1/2"-6" Grinder Paddle
Item #120956987
  • 18 Battery Voltage
  • 6 in Wheel Diameter
  • 14.75 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2881-20 | 18 V 4-1/2" / 5" Grinder Slide
Item #118069336
  • 18 Battery Voltage
  • 5 in Wheel Diameter
  • 12.71 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2880-22 | 18 V 4-1/2 / 5" Grinder Paddle
Item #118069335
  • 18 Battery Voltage
  • 5 in Wheel Diameter
  • 15.8 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2648-20 | Orbital Sander
Item #114475954
  • M18 Random Orbit Sander
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2886-20 | Paddle Switch No-Lock 5 in Flathead Braking Grinder
Item #118546701
  • M18 FUEL FLATHEAD PADDLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
3674-20 | 18 V 15 in Grinder
Item #120956992
  • 18 Battery Voltage
  • 7 in Wheel Diameter
  • 15 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
3671-20 | 18 V 4-1/2"-6" Grinder Slide
Item #120956989
  • 18 Battery Voltage
  • 6 in Wheel Diameter
  • 14.75 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2880-20 | M18 FUEL™ 4 1/2"/5" Braking Grinder Kit
Item #118069334
  • Cordless
  • Paddle Control Type
  • 8500 rpm Speed
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2686-20 | 18 V 4-1/2" / 5" Grinder
Item #120001857
  • 18 Battery Voltage
  • 5 in Wheel Diameter
  • 12.25 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2882-20 | 18 V 4-1/2" / 5" Brake Paddle
Item #118501354
  • 18 Battery Voltage
  • 5 in Wheel Diameter
  • 13.125 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2882-22 | 18 V 4-1/2" / 5" Brake Paddle
Item #118469103
  • 18 Battery Voltage
  • 5 in Wheel Diameter
  • 13.18 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
6130-33 | 120 V 4-1/2 in Angle Grinder
Item #102225040
  • 120 Voltage
  • 4.5 in Wheel Diameter
  • 10.2 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2888-20 | Paddle Switch No-Lock Variable Speed Braking Angle Grinder
Item #118546775
  • M18 FUEL VAR SPEED PADDLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 621 items