1. 1
  2. 2
Showing 1 - 20 of 32 items
Show all
Alpine Industries
ADI614-MK | Steel Gray Plan Center
Item #121310767
  • 32.5 in Height
  • 27.5 in Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI614-6036 | 121310799
Item #121310799
  • 32.5 in Height
  • 27.5 in Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI617-WHI | 121310821
Item #121310821
  • 10.5 in Height
  • 24 in Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI500-24-MEO-MK | MDF Medium Oak 24 Compartments File Organizer
Item #121310782
  • 16.3 in Height
  • 39.3 in Width
  • MDF Material
  • 24 Compartments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI500-36-MEO-MK | MDF Medium Oak 36 Compartments File Organizer
Item #121310779
  • 23.9 in Height
  • 39.3 in Width
  • MDF Material
  • 36 Compartments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI500-16-MEO-MK | MDF Medium Oak 16 Compartments File Organizer
Item #121310785
  • 21.4 in Height
  • 20 in Width
  • MDF Material
  • 16 Compartments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI500-36-WHI-MK | MDF White 36 Compartments File Organizer
Item #121310778
  • 23.9 in Height
  • 39.3 in Width
  • MDF Material
  • 36 Compartments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI624-BLK-MK | MDF Black 20-Slot Large Document Organizer
Item #121310755
  • 24.75 in Height
  • 15.25 in Width
  • MDF Material
  • 20 Slot
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI500-16-BLK-MK | MDF Black 16 Compartments File Organizer
Item #121310786
  • 21.4 in Height
  • 20 in Width
  • MDF Material
  • 16 Compartments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI500-12-WHI | MDF White 12 Compartments File Organizer
Item #121311185
  • 16.3 in Height
  • 20 in Width
  • MDF Material
  • 12 Compartments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI624-WHI-MK | MDF White 20-Slot Large Document Organizer
Item #121310753
  • 24.75 in Height
  • 15.25 in Width
  • MDF Material
  • 20 Slot
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI500-24-WHI-MK | MDF White 24 Compartments File Organizer
Item #121310781
  • 16.3 in Height
  • 39.3 in Width
  • MDF Material
  • 24 Compartments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI625-WHI-MK | MDF White 21-Slot Large Document Organizer
Item #121310750
  • 28.5 in Height
  • 30 in Width
  • MDF Material
  • 21 Slot
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI500-12-BLK | 121311183
Item #121311183
  • 16.3 in Height
  • 20 in Width
  • MDF Material
  • 12 Compartments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI500-11-BLK-MK | MDF Black 11 Compartments File Organizer
Item #121310788
  • 16.2 in Height
  • 10.75 in Width
  • MDF Material
  • 11 Compartments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI626-MA-MK | MDF Mahogany 50-Slot Large Document Organizer
Item #121310749
  • 28.5 in Height
  • 30 in Width
  • MDF Material
  • 50 Slot
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI616WHI-MK | Steel White Drop/Lift Wall Rack
Item #121310758
  • 8 in Height
  • 0.75 in Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI500-24-BLK-MK | MDF Black 24 Compartments File Organizer
Item #121310783
  • 16.3 in Height
  • 39.3 in Width
  • MDF Material
  • 24 Compartments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI616BLU-MK | Steel Blue Drop/Lift Wall Rack
Item #121310761
  • 8 in Height
  • 0.75 in Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI625-BLK-MK | MDF Black 21-Slot Large Document Organizer
Item #121310752
  • 28.5 in Height
  • 30 in Width
  • MDF Material
  • 21 Slot
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 32 items
Show all