Showing 1 - 9 of 9 items
Alpine Industries
ADI661-07-MEO-MK | Medium Oak Lectern Mobile Hostess/Presentation Stand with Wheels
Item #121310681
  • 24 in Width
  • 17 in Depth
  • Medium Oak
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI661-07-BLK-MK | Black Lectern Mobile Hostess/Presentation Stand with Wheels
Item #121310683
  • 24 in Width
  • 17 in Depth
  • Black
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI661-07-WHI-MK | White Lectern Mobile Hostess/Presentation Stand with Wheels
Item #121310680
  • 24 in Width
  • 17 in Depth
  • White
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI661-COVER-BLK | 121311334
Item #121311334
  • 24.2 in Width
  • 17.7 in Depth
  • Black
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI661-012-CH-MK | Cherry Wood Grain Wood Stand-Up Podium Lectern with Drawer
Item #121310695
  • 27.55 in Width
  • 14 in Depth
  • Cherry Wood Grain
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI661-01-BLK-MK | Black Wood Stand-Up Podium Lectern
Item #121310694
  • 23 in Width
  • 15 in Depth
  • Black
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI661-01-WHI-MK | White Wood Wood Stand-Up Podium Lectern
Item #121310692
  • 23 in Width
  • 15 in Depth
  • White Wood
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI661-01-MK | Mahogany Wood Stand-Up Podium Lectern
Item #121310693
  • 23 in Width
  • 15 in Depth
  • Mahogany
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ADI661-012-BLK-MK | Black Wood Stand-Up Podium Lectern with Drawer
Item #121310696
  • 27.55 in Width
  • 14 in Depth
  • Black
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 9 of 9 items