1. 1
  2. 2
  3. 3
Showing 1 - 20 of 44 items
Show all
Lufkin
PHV1312N | Lufkin Tape Measure
Item #113494949
  • 3/4 in x 12 ft
  • P1000 Series
  • Yellow Clad
  • Power Return
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
L912-02 | 117590796
Item #117590796
  • 1/2 in x 12 ft
  • Chrome Case
  • Yellow Clad
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
PHV1316N | Lufkin Tape Measure
Item #113520722
  • 3/4 in x 16 ft
  • P1000 Series
  • Yellow Clad
  • Power Return
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
L925-02 | 117590798
Item #117590798
  • 1 1/8 in x 25 ft
  • Chrome Case
  • Yellow Clad
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
W606PD | Executive® Diameter Pocket Measuring Tape
Item #101878823
  • 1/4" x 6' Diameter Inches to 100ths
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
W9210 | Mezurall® Measuring Tape
Item #101877499
  • 1/2" x 10' Chrome
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
W9212 | Mezurall® Measuring Tape
Item #101858918
  • 1/2" x 12' Chrome
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
C9212 | Mezurall Pocket Measuring Tapes
Item #101877166
  • 1/2" x 12 Chrome Clad®
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
Y8212 | Mezurall® Measuring Tape
Item #101860762
  • 1/2" x 12' Black
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
HW223 | Banner Long Measuring Tape
Item #101904169
  • 3/8" x 50' English Graduated/Decimal Feet, Feet/Inches with Folding Hook Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
CN1290SF590N | Atlas®/Nubian® Double Duty Oil Gauging Measuring Tape
Item #112972711
  • 1/2 in x 25 ft
  • Chrome Clad
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
HW226 | Banner Long Measuring Tape
Item #101877331
  • 3/8" x 100' with Folding Hook Ring
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
PHV1425N | Lufkin Tape Measure
Item #113121891
  • 1 in x 25 ft
  • P1000 Series
  • Yellow Clad
  • Power Return
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
W606PM | Executive® Diameter Pocket Measuring Tape
Item #101877170
  • 1/4" x 2m Diameter Inches to Millimeters
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
L935-02 | 117590801
Item #117590801
  • 1 1/8 in x 35 ft
  • Chrome Case
  • Yellow Clad
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
Y8210 | Mezurall® Measuring Tape
Item #101877336
  • 1/2" x 10' Black
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
W9312D | Mezurall® Measuring Tape
Item #101877655
  • 3/4" X 12' Chrome English Graduated/Decimal Feet, Feet/Inches
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
W606P | Executive® Diameter Pocket Measuring Tape
Item #101858835
  • 1/4" x 6' Diameter Inches to 1/64ths
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
HYT50CME | Hi-Viz® Speedwinder® Long Measuring Tapes
Item #101858915
  • 50m Metric/English Graduations Centimeter Numbered
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lufkin
L916-02 | 117590797
Item #117590797
  • 1 in x 16 ft
  • Chrome Case
  • Yellow Clad
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 44 items
Show all