1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 190 items
Dixon Valve & Coupling
5851012C | 113340160
Item #113340160
  • 5/8" Hose, Brass, Male GHT Cplg, 1"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
L03 | 105804508
Item #105804508
  • 3" Painted Lightweight Cplg, EPDM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5921616K | 113340182
Item #113340182
  • GARDEN HOSE FITTING SET 1" X 1" 1 -
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5851212C | 112969693
Item #112969693
  • 3/4" Hose, Brass, Male GHT Cplg, 1"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5920808K | 113340176
Item #113340176
  • GARDEN HOSE FITTING SET 1/2" X 1/2"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3710606C | Brass Coupling
Item #111896111
  • 3/8" Female NPTF Thread
  • 7/8" Hex
  • 1.12" Length
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5850812C | 113340159
Item #113340159
  • 1/2" Hose, Brass, Male GHT Cplg, 1"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5890808K | 105855929
Item #105855929
  • SHORT SHANK G.H. SET W/HEX NUT 1/2"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5921010K | 113340178
Item #113340178
  • GARDEN HOSE FITTING SET 5/8" X 5/8"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
LNG20BRHE-NC | 118905651
Item #118905651
  • LNG20 Hose end with 2" female NPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
L025BU | 101941742
Item #101941742
  • 2 1/2 PAINTED LIGHTWEIGHT W/ 974
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
L04 | 101916849
Item #101916849
  • 4" PAINTED LIGHTWT-STD EPDM GS 974
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
L215 | 101919163
Item #101919163
  • 1 1/2 PAINTED LIGHTWT-STD EPDM 974
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
H32BU | 101918664
Item #101918664
  • 2" Zinc Plated-Ductile Iron
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
L06 | 101917279
Item #101917279
  • 6" Painted Lightweight Cplg, EPDM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
C16BU | 101919155
Item #101919155
  • 6" Painted Std Coupling, Buna Gskt
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
L06BU | 101918595
Item #101918595
  • 6" Painted Lightweight Cplg, Buna
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5861012C | 113340162
Item #113340162
  • 5/8" Hose, Brass, Female GHT Cplg,
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5920606K | 113340175
Item #113340175
  • GARDEN HOSE FITTING SET 3/8" X 3/8"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5921612K | 113340181
Item #113340181
  • Garden Host Fitting Set 1" x 3/4"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 190 items