1. 1
  2. 2
Showing 1 - 100 of 140 items
Show paginated
Gits Manufacturing Co.
01052 | Polycarbonate Body Bottle Oiler
Item #101981831
  • Brass, Low Luster Finish
  • Polycarbonate Bottle
  • 1/8-27 NPT Thread Size
  • 1 oz Volume Capacity
  • 2 11/16" Overall Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
03502 | Wick-Feed Polycarbonate Body Oiler
Item #102007411
  • Brass, Plain Finish
  • 1/8-27 NPT Thread Size
  • 1 1/2 oz Capacity
  • 2 1/16" Assembly Clearance
  • 1 13/32" Body Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
13043 | Style 13000 Adjustable Metering Valve Liquid Dispenser
Item #101388093
  • Style 13000 Liquid Dispenser
  • Acrylic Reservoir
  • 2 1/2 oz Capacity
  • 1/8 Male NPT Thread
  • w/ Adjustable Metering Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6241-1 | 101981337
Item #101981337
  • BPT STTEL BODY GLASS BOTTLE OILER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
20329R | Replacement Part
Item #100872905
  • 8 oz Reservoir
  • Use w/"EH" & "EHB" Opto-matic Oilers- 30078 & 30088
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30003 | Opto-Matic® Constant Level Oiler
Item #100872804
  • 4 oz Capacity
  • 1/4" NPT Connection
  • Provides A Constant Level Of Oil
  • One Piece Glass Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30005 | Opto-Matic® Constant Level Oiler
Item #100872805
  • 8 oz Capacity
  • 1/4" NPT Connection
  • Provides A Constant Level Of Oil
  • One Piece Glass Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
31804 | Watchdog® Oiler
Item #100872822
  • 4 oz Capacity
  • 1" NPT Connection
  • Polysulfone Body and Reservoir Material
  • 5 3/4" Height
  • 3 9/32" Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
31432 | Atlas Gravity Feed Oiler
Item #100873278
  • 1 pt Capacity
  • 1/2-14 NPT Thread size
  • 4 7/16" Diameter
  • 9" Overall Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30010 | Opto-Matic® Constant Level Oiler
Item #100873080
  • 16 oz Capacity
  • 1/4" NPT
  • Height 6 13/16" to 7 /16"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30052 | Opto-Matic® Constant Level Oiler
Item #100873090
  • Style E
  • 2 oz Capacity
  • 1/4-18 NPT Thread Size
  • 1 15/16 in Diameter
  • 3 7/8 in Min. Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30064 | Opto-Matic® Constant Level Oiler
Item #100873093
  • Style EB
  • 4 oz Capacity
  • 1/4-18 NPT Thread Size
  • 2 15/16 Diameter
  • 4 9/16 in Min. Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
31416 | Atlas Gravity Feed Oiler
Item #100873277
  • 1 pt Capacity
  • 3/8-18 NPT Thread size
  • 3 5/8" Diameter
  • 7 15/16" Overall Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
20405R | Replacement Reservoir Assembly for Glass Opto-Matic® Constant Level Parts
Item #100872800
  • 8 oz Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
31818 | Watchdog® Oiler
Item #100873287
  • 4 oz Capacity
  • 1/2" NPT Connection
  • Aluminum Body Material
  • Glass Reservoir Material
  • 6 1/4" Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
20403R | Replacement Reservoir Assembly for Glass Opto-Matic® Constant Level Parts
Item #100872799
  • 4 oz Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
562901 | 5 pt./lb. Plastic Replacement Reservoir Assembly
Item #100431119
  • Replacement Reservoir Assembly
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
562907 | 6 lb. Plastic Grease Reservoir
Item #100432997
  • Grease Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
571158 | 16L Reservoir Repair Kit
Item #100434460
  • 4 gal Reservoir Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
571042 | 2L Reservoir Repair Kit
Item #100434446
  • 1 gal Reservoir Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
562908 | Power Prime/Overhead Supply Reservoir Assembly
Item #100432998
  • Reservoir Assembly
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
557348 | 2 Liter Plastic Reservoir
Item #100434357
  • Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
571155 | 4L Reservoir Repair Kit
Item #100434457
  • 1 gal Reservoir Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
563321 | 40 pt. (18.93 liter) Rectangular Oil Reservoir
Item #100431636
  • Oil Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
562896 | 12 lb. Plastic Grease Reservoir
Item #100431115
  • 3 gal Reservoir Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
557527 | Tube Reservoir
Item #100432629
  • Tube Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
571156 | 8L Reservoir Repair Kit
Item #100434458
  • 2 gal Reservoir Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
571069 | 2L Reservoir Repair Kit
Item #115584928
  • 1 gal Reservoir Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
278135 | Modular Mid-Section Reservoir
Item #110519022
  • Mid-Section Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
562892 | 12 pt. Plastic Oil Reservoir
Item #100431114
  • Oil Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
563319 | 12 pt. (5.67 liter) Rectangular Oil Reservoir
Item #100431634
  • Oil Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
557341 | Tube Reservoir
Item #100432607
  • Tube Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
562898 | 12 lb. Metal Grease Reservoir
Item #100431117
  • Grease Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
562902 | 12 pt./lb. Plastic Replacement Reservoir Assembly
Item #100431120
  • Replacement Reservoir Assembly
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
562897 | 20 lb. Plastic Grease Reservoir
Item #100431116
  • 5 gal Reservoir Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
562893 | 20 pt. Plastic Oil Reservoir
Item #100432993
  • Oil Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
562899 | 20 lb. Metal Grease Reservoir
Item #100431118
  • Grease Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
562884 | 12 lb. (5.42 kg) Plastic Cylindrical Grease Reservoir
Item #100431107
  • Grease Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
77X536 | Replacement Heavy Duty Reservoir and Cover Kit
Item #115585386
  • Grease Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
571157 | 12L Reservoir Repair Kit
Item #100434459
  • 3 gal Reservoir Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
563320 | 24 pt. (11.36 liter) Rectangular Oil Reservoir
Item #100431635
  • Oil Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
77X535 | Replacement Heavy Duty Reservoir and Cover Kit
Item #115585383
  • Grease Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
562903 | 20 pt./lb. Plastic Replacement Reservoir Assembly
Item #100431121
  • Replacement Reservoir Assembly
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Graco
17F484 | 4 Liter Grease Reservoir
Item #115586431
  • 1 gal Reservoir Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30074 | Opto-Matic® Constant Level Oiler
Item #100873096
  • EH Model
  • 4 oz Capacity
  • 1/4" NPT Connection
  • Height 5 11/16" x 6 3/16"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
31581 | Atlas Gravity Feed Oiler
Item #100872821
  • 2.5 Quart Capacity
  • 1/2" NPT Connection
  • Direct Mounting
  • Used In All Heavy-Duty Applications Where A Large Oil Capacity Is Needed & Adjustable Rate Of Oil Is Required
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
13056 | Style 13000 Adjustable Metering Valve Liquid Dispenser
Item #101982024
  • Style 13000 Liquid Dispenser
  • Acrylic Reservoir
  • 5 oz Capacity
  • 3/8 Male NPT Thread
  • w/ Adjustable Metering Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
31407 | Sump Bottle & Ball Valve
Item #119651232
  • 5 oz Capacity
  • 1/2" NPT Connection
  • Offset Valve Style
  • 6.26" Height
  • 3.5" Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
31821 | Watchdog® Oiler
Item #100873289
  • 4 oz Capacity
  • 1" NPT Connection
  • Aluminum Body Material
  • Glass Reservoir Material
  • 6 1/4" Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
01054 | Polycarbonate Body Bottle Oiler
Item #101981918
  • Brass, Low Luster Finish
  • Polycarbonate Bottle
  • 1/4-18 NPT Thread Size
  • 1 5/8 oz Volume Capacity
  • 2 11/16" Overall Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
03612 | Style NFU Sight Gravity Feed Oiler
Item #101976380
  • Brass, Plain Finish
  • 12 oz Capacity
  • 3/8-18 NPT Thread Size
  • 8 3/32" Overall Height
  • 3" Assembly Clearance
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6251-1 | 101968886
Item #101968886
  • ALUM ALLOY BODY GLASS BOTTLE OILER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6270-1 | Base Entry Adjustable Height Constant Level Oiler
Item #101981993
  • 1/4 NPT Thread
  • 120 mL Capacity
  • Glass Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6203-1 | Wick Feed Single Outlet Bottle Oiler
Item #101989616
  • Steel, Zinc Plated w/ Plastic Bottle
  • 1/4" BSP Thread
  • 84 mL Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6231-1 | 102308632
Item #102308632
  • STEEL BODY PLASTIC BOTTLE OILER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
13063 | Style 13000 Adjustable Metering Valve Liquid Dispenser
Item #101982119
  • Style 13000 Liquid Dispenser
  • Acrylic Reservoir
  • 9 oz Capacity
  • 1/4 Male NPT Thread
  • w/ Adjustable Metering Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6210-1 | Manual On/Off Single Outlet Bottle Oiler
Item #101816089
  • Steel, Zinc Plated w/ Plastic Reservoir
  • 1/8" BSP Thread
  • 131 mm Overall Height
  • 38 mm Dia
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30062 | Opto-Matic® Constant Level Oiler
Item #100872808
  • EB Model
  • 2 oz Capacity
  • 1/4" NPT Connection
  • Height 3 7/8" x 4 3/8"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
31400 | Sump Bottle & Ball Valve
Item #119651229
  • 2 oz Capacity
  • 1/2" NPT Connection
  • Centered Valve Style
  • 5.77" Height
  • 3" Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6272-1 | Base Entry Adjustable Height Constant Level Oiler
Item #101982234
  • 1/4 NPT Thread
  • 220 mL Capacity
  • Glass Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6202-1 | Wick Feed Single Outlet Bottle Oiler
Item #101981813
  • Steel, Zinc Plated w/ Plastic Bottle
  • 1/8" BSP Thread
  • 35 mL Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
20284R | Replacement Part
Item #100872901
  • 8 oz Reservoir
  • Use w/"E" & "EB" Opto-matic Oilers- 30058 & 30068
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
13051 | Style 13000 Adjustable Metering Valve Liquid Dispenser
Item #101555886
  • Style 13000 Liquid Dispenser
  • Pyrex Glass Reservoir
  • 5 oz Capacity
  • 1/4 Male NPT Thread
  • w/ Adjustable Metering Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
37012 | KG Oiler
Item #100872850
  • 1 oz Capacity
  • 1/4" NPT Connection
  • 2 1/8" Diameter
  • 4 11/16" OAL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30701 | Wick Feed Oiler Replacement Wick
Item #100873217
  • 1 3/8" Long
  • White
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6212-1 | Manual On/Off Single Outlet Bottle Oiler
Item #101989617
  • Steel, Zinc Plated w/ Plastic Reservoir
  • 98 mL Capacity
  • 1/4" BSP Thread
  • 157 mm Overall Height
  • 51 mm Dia
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30782 | Vari-Feed Wick Oiler
Item #100873227
  • Type N
  • 8 oz Capacity
  • 1/4" NPT Connection
  • 2 5/8" Diameter
  • 4" OAL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6230-1 | 102302718
Item #102302718
  • STEEL BODY PLASTIC BOTTLE OILER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6285-1 | Side Entry Adjustable Height Constant Level Oiler
Item #101982096
  • 1/4 BSP Thread
  • 500 mL Capacity
  • Glass Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
31481 | Atlas Gravity Feed Oiler
Item #100873280
  • 1 gal Capacity
  • 1/2-14 NPT Thread size
  • 5 11/16" Diameter
  • 16 11/16" Overall Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30742 | Vari-Feed Wick Oiler
Item #100873224
  • Type N
  • 4 oz Capacity
  • 1/4" NPT Connection
  • 2 5/16" Diameter
  • 3" OAL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30703 | Wick Feed Oiler Replacement Wick
Item #100873219
  • 1 3/8" Long
  • Green
  • Medium Feed Wick
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
13061 | Style 13000 Adjustable Metering Valve Liquid Dispenser
Item #101554844
  • Style 13000 Liquid Dispenser
  • Pyrex Glass Reservoir
  • 9 oz Capacity
  • 3/8 Male NPT Thread
  • w/ Adjustable Metering Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30213 | Opto-Matic® Constant Level Oiler
Item #100872811
  • 4 oz Capacity
  • 1/4: NPT Connection
  • 2 11/16" Diameter
  • 4 15/16" to 5 11/16" Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
13060 | Style 13000 Adjustable Metering Valve Liquid Dispenser
Item #101417691
  • Style 13000 Liquid Dispenser
  • Pyrex Glass Reservoir
  • 9 oz Capacity
  • 1/4 Male NPT Thread
  • w/ Adjustable Metering Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6275-1 | Base Entry Adjustable Height Constant Level Oiler
Item #101974930
  • 1/4 BSP Thread
  • 500 mL Capacity
  • Glass Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30327 | 100873137
Item #100873137
  • 8OZ KL OILER 1/8 SIGHT FITTING
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Accu-Lube
9383 | Replacement Reservoir
Item #118099363
  • Replacement Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
36470 | Opto-Matic® Constant Level Oiler
Item #111998393
  • Opto Laser Level
  • CR123 Battery
  • Aluminum Cast Iron Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Accu-Lube
9386 | Replacement Reservoir
Item #118099365
  • Replacement Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
31042 | Vari-Feed Wick Oiler
Item #100873259
  • Type NAS
  • 4 oz Capacity
  • 1/4" NPT Connection
  • 2 5/16" Diameter
  • 3 1/4" OAL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6211-1 | Manual On/Off Single Outlet Bottle Oiler
Item #101968884
  • Steel, Zinc Plated w/ Plastic Reservoir
  • 1/4" BSP Thread
  • 132 mm Overall Height
  • 38 mm Dia
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
31417 | Atlas Gravity Feed Oiler
Item #100872816
  • 1 pt Capacity
  • 1/2-14 NPT Thread size
  • 4 7/16" Diameter
  • 7 15/16" Overall Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
13073 | Style 13000 Adjustable Metering Valve Liquid Dispenser
Item #101402710
  • Style 13000 Liquid Dispenser
  • Acrylic Reservoir
  • 1 pt Capacity
  • 1/2 Male NPT Thread
  • w/ Adjustable Metering Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6223-1 | 102305159
Item #102305159
  • BPT OIL RESERVOIR W/ SURGE ARRESTOR
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6220-1 | 102303861
Item #102303861
  • BPT OIL RESERVOIR W/ SURGE ARRESTOR
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30068 | Opto-Matic® Constant Level Oiler
Item #100873094
  • Style EB
  • 8 oz Capacity
  • 1/4-18 NPT Thread Size
  • 2 5/8 in Diameter
  • 5 11/16 Min. Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
13074 | Style 13000 Adjustable Metering Valve Liquid Dispenser
Item #101982025
  • Style 13000 Liquid Dispenser
  • Pyrex Glass Reservoir
  • 1 qt Capacity
  • 1/2 Male NPT Thread
  • w/ Adjustable Metering Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
13044 | Style 13000 Adjustable Metering Valve Liquid Dispenser
Item #101478947
  • Style 13000 Liquid Dispenser
  • Acrylic Reservoir
  • 2 1/2 oz Capacity
  • 1/4 Male NPT Thread
  • w/ Adjustable Metering Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30705 | Wick Feed Oiler Replacement Wick
Item #100873221
  • 1 3/8" Long
  • Red
  • Very Slow Feed Wick
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6280-1 | Side Entry Adjustable Height Constant Level Oiler
Item #101982095
  • 1/4 NPT Thread
  • 120 mL Capacity
  • Glass Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
30704 | Wick Feed Oiler Replacement Wick
Item #100873220
  • 1 3/8" Long
  • Red/White
  • Slow Feed Wick
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6286-1 | Side Entry Adjustable Height Constant Level Oiler
Item #101989618
  • 1/4 NPT Thread
  • 158 mL Capacity
  • Glass Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Trico Corporation
31480 | Atlas Gravity Feed Oiler
Item #100873279
  • 2.5 pt Capacity
  • 1/2-14 NPT Thread size
  • 5 11/16" Diameter
  • 11 13/16" Overall Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
13050 | Style 13000 Adjustable Metering Valve Liquid Dispenser
Item #101520748
  • Style 13000 Liquid Dispenser
  • Pyrex Glass Reservoir
  • 5 oz Capacity
  • 1/8 Male NPT Thread
  • w/ Adjustable Metering Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6274-1 | Base Entry Adjustable Height Constant Level Oiler
Item #101961764
  • 1/4 NPT Thread
  • 500 mL Capacity
  • Glass Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
13055 | Style 13000 Adjustable Metering Valve Liquid Dispenser
Item #101483739
  • Style 13000 Liquid Dispenser
  • Acrylic Reservoir
  • 5 oz Capacity
  • 1/4 Male NPT Thread
  • w/ Adjustable Metering Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6250-1 | 101981739
Item #101981739
  • ALUM ALLOY BODY GLASS BOTTLE OILER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Gits Manufacturing Co.
6283-1 | Side Entry Adjustable Height Constant Level Oiler
Item #101981886
  • 1/4 BSP Thread
  • 220 mL Capacity
  • Glass Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Accu-Lube
9382 | Replacement Reservoir
Item #118099361
  • Replacement Reservoir
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 100 of 140 items
Show paginated