1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 127 items
Dixon Valve & Coupling
  • HACCP Friendly
  • 3A Certification
B7MP-G300 | Sanitary Clamp Tee
Item #101953027
  • 3" Tube OD
  • 3 3/4" Centerline
  • 7 1/2" Length
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7MP-R200 | 113111742
Item #113111742
  • 2" Clmp Tee 316L
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7MP-R75 | 105513173
Item #105513173
  • .75" Clmp Tee-316L
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7RMP-G800600 | Sanitary Clamp Reducing Tee
Item #103683811
  • 8 Tube to 6 Tube
  • Reducing Tee
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7MP-G1000 | Sanitary Clamp Tee
Item #103701799
  • 10 Tube
  • Tee
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7MP-G1200 | Sanitary Clamp Tee
Item #103701973
  • 12 Tube
  • Tee
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7RMP-R800600 | Sanitary Clamp Reducing Tee
Item #103686877
  • 8 Tube to 6 Tube
  • Reducing Tee
  • 316L Stainless
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7RMP-R15050 | Sanitary Clamp Reducing Tee
Item #101848719
  • 1 1/2 Tube to 1/2 Tube
  • Reducing Tee
  • 316L Stainless
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7RMP-R20050 | Sanitary Clamp Reducing Tee
Item #101844668
  • 2 Tube to 1/2 Tube
  • Reducing Tee
  • 316L Stainless
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7MP-G200 | 110908206
Item #110908206
  • 2" Clmp Tee 304
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
T7WWM-100PL | 102807464
Item #102807464
  • 1" BPE WxWxC Outlet Tee - SF1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
T7WWM-400PL | 102807465
Item #102807465
  • 4" BPE WxWxC Outlet Tee - SF1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7RMP-G300200 | Sanitary Clamp Reducing Tee
Item #101932181
  • 3 Tube to 2 Tube
  • Reducing Tee
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7MP-G600 | Sanitary Clamp Tee
Item #101932722
  • 6 Tube
  • Tee
  • 304 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7RMP-R7550 | Sanitary Clamp Reducing Tee
Item #101849814
  • 3/4 Tube to 1/2 Tube
  • Reducing Tee
  • 316L Stainless
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
T7MP-150PM | 110722807
Item #110722807
  • 1.5" BPE Clamped Tee - SF4 - EP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7RMP-R10050 | Sanitary Clamp Reducing Tee
Item #101848337
  • 1 Tube to 1/2 Tube
  • Reducing Tee
  • 316L Stainless
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7MP-R250 | Sanitary Clamp Tee
Item #101931575
  • 2 1/2 Tube
  • Tee
  • 316L Stainless
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
T7IMPS-100150PL | 114594090
Item #114594090
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B7RMP-R400250 | Sanitary Clamp Reducing Tee
Item #103610933
  • 4 Tube to 2 1/2 Tube
  • Reducing Tee
  • 316L Stainless
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 127 items