Skip to content Skip to navigation menu
01_Banner_Industry Web_1284x175_Longer FADE.png

U.S. Tsubaki Chains - FOOD GRADE

U.S. TSUBAKI SUPER STAINLESS™ – A TOUGHER CHAIN FOR YOUR TOUGHEST INDUSTRIAL APPLICATIONS


When working in operating conditions with harsh chemicals, extreme temperatures, and high moisture levels, you know only the toughest chains will do. Before, that meant choosing between the corrosion resistance of stainless steel or the strength of carbon steel. Now, thanks to U.S. Tsubaki, that's changed.

Applied® is proud to features Tsubaki's newest product, the Super Stainless Chain. Made by combining the corrosion resistance of the existing 600 (AS) series chains with the strength of ANSI carbon steel chain, this product is 100% compliant ASME B29.1 roller chain constructed entirely of stainless steel, all made to order for your operations.


 


Learn More About U.S. Tsubaki Food Grade Chains:

SUPER STAINLESS™:

Common Applications:
  • Freezers
  • Food packaging / processing
  • Underwater applications
Best Industries / Environments:
  • ✓ Maximum strength in corrosive – high-temperature and food-grade environments
  • ✓ Resists general acids – peracetic acids – low-dosage castics & alkalis – tap water – salt water
  • ✓ Resists temperatures from -40 ° to 750 °F

LAMBDA® CHAIN:

Common Applications:
  • Packaging
  • Paper converting
  • Conveying
  • Applications with lubing the chain is not possible
Best Industries:
  • ✓ Cartoning
  • ✓ Converting
  • ✓ Packaging
  • ✓ Conveying

NEPTUNE® CHAIN:

Features / Benefits:
  • Applications that require wash downs
  • Applications where cleaning detergents are used – including Alkaline chemicals
  • Applications exposed to water or spray
  • Applications that are not direct food-contact
Common Applications:
  • ✓ Food processing
  • ✓ Food packaging
  • ✓ Fruit/vegetable handling
  • ✓ Ports/shipyards
  • ✓ Bakeries/meat processing

TITAN® CHAIN:

Features:
  • Oxide coated side plates for mild corrosion resistance
  • Special plated pin for smooth and even wear surface area
  • Titan® is a carbon steel based-chain with all the strengths and features of a carbon steel chain
  • Because of its design – the chain can be used in difficult to lubricate applications
Benefits:
  • ✓ Constructed with the latest technology
  • ✓ Brings out the best features of the standard ASME/ANSI chains
  • ✓ Helps extend wear life
  • ✓ Outperforms in harsh – dirty – or high-speed environments for a variety of industries

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.