1. 1
  2. 2
  3. 3
Showing 21 - 40 of 58 items
Show all
Prevost
USI 061251 | 117594401
Item #117594401
  • TRUFLATE SAFETY COUPLING NPT male thread = 1/4" MNPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
IRC 061201 | 118997469
Item #118997469
  • ISO B COUPLING NPT female thread = 1/4" FNPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
URC 061252 | 118999465
Item #118999465
  • TRUFLATE COUPLING NPT female thread = 3/8" MNPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
ERC 071252 | 118997338
Item #118997338
  • 3/8 in Thread Size
  • NPT Thread Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
ERC 071251 | 118997336
Item #118997336
  • 1/4 in Thread Size
  • NPT Thread Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
URC 061202 | 118999458
Item #118999458
  • 3/8 in Thread Size
  • NPT Thread Type
  • 174 psi Maximum Outlet Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
ERC 071201 | 118997328
Item #118997328
  • 7,2-7,4 CONNECTION KIT NPT female thread = 1/4" FNPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
URC 061201 | 118999454
Item #118999454
  • 1/4 in Thread Size
  • NPT Thread Type
  • 174 psi Maximum Outlet Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
IRC 061252 | 118997478
Item #118997478
  • 1/4 in Inner Diameter
  • NPT Thread Type
  • 3/8 in Thread Size
  • 174 psi Maximum Outlet Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
ERC 071202 | 118997331
Item #118997331
  • 7,2-7,4 CONNECTION KIT NPT female thread = 3/8" FNPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
URC 061251 | 118999463
Item #118999463
  • TRUFLATE COUPLING NPT female thread = 1/4" MNPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
USI 061202 | 117594395
Item #117594395
  • TRUFLATE SAFETY COUPLING NPT female thread = 3/8" FNPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
ARP 066202 | 117593806
Item #117593806
  • 1/4 in Inner Diameter
  • NPT Thread Type
  • 1/4 in Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
RST RASB3850 | 117594269
Item #117594269
  • 50 ft Length
  • 300 psi Maximum Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
RST RESB3835 | 117594276
Item #117594276
  • 35 ft Length
  • 300 psi Maximum Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
IRP 066201 | 117594049
Item #117594049
  • 1/4 in Inner Diameter
  • NPT Thread Type
  • 1/4 in Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
ESI 071252 | 117594019
Item #117594019
  • 3/8 in Inner Diameter
  • NPT Thread Type
  • 3/8 in Thread Size
  • 174 psi Maximum Outlet Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
ASI 061202 | 117593868
Item #117593868
  • ARO 210 SAFETY COUPLING NPT female thread = 3/8" FNPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
IRP 066202 | 117594051
Item #117594051
  • 1/4 in Inner Diameter
  • NPT Thread Type
  • 3/8 in Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Prevost
ERP 076202 | 117593986
Item #117593986
  • 3/8 in Inner Diameter
  • NPT Thread Type
  • 1/4 in Thread Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 21 - 40 of 58 items
Show all