- Extra Duct Tape
- 54.8 m Length
- 48 mm Width
- Silver Color
- Heavy-Duty Grade
description
- Constructed of polyethylene film laminated to cloth with a rubber adhesive, this economical tape resists curling and tears off the roll cleanly for easy application in MRO/construction. 3M™ Extra Heavy Duty Duct Tape 6969 has a unique construction that allows for permanent and temporary indoor applications. It is removable with little or no adhesive residue up to three months after application.
applications
- Good for HVAC, industrial construction, abatement, trucking and automotive industries
- Reinforcing, bundling, moisture proofing, sealing, splicing and temporary repair
- Hanging poly, repairing and splicing tarps and seaming
features
- Designed for use in heavy duty MRO/construction
- Sticks immediately and stays on reliably
- Strong water-resistant backing resists wear and light abrasion
- Provides a tight, moisture-resistant seal in many containment situations
- Conforms to irregular surfaces without lifting
- Available in silver, black and olive colors
- Save time and hassle of removing sticky or dried-on residue when used indoors
compliances
- 0
| Length | 54.800 m |
| Color | Silver |
| Type | Extra Duct Tape |
| Elongation | 16 % |
| Grade | Heavy-Duty |
| Thickness | 10.7 mil |
| Temperature Range [Max] | 200 °F |
| Width | 48.000 mm |
| Shelf Life | 12 Month |
| Backing Material | Polyethylene Over Cloth Scrim/Rubber |
| Adhesive | Rubber |
| Weight | 1.825 LB |
| EAN or UPC | 51131069695 |

