- 24 Diametral Pitch
- 14.5⁰ Pressure Angle
- 120 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Set Screw | N/A |
| Bore Size | 0.500 in |
| Torque at 900 RPM | 65.7 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 5.08 in |
| Origin | Finished Bore |
| Hub Projection | 1/2 in |
| Face Width | 0.25 in |
| Outside Dia. [Min] | 5.08 in |
| Bore Dia. | 0.5 in |
| Torque at 600 RPM | 84.3 lb/in |
| Torque at 1200 RPM | 56.4 lb/in |
| Type | A |
| Rated Torque [Max] | 84.3 @ 600 rpm |
| O.D. | 5.08 in |
| Bore Type | Bored to Size |
| Torque at 300 RPM | 118 lb/in |
| Set Screw Size | N/A |
| No. of Teeth | 120 |
| Material | Steel |
| Hub Dia. | 2.25 in |
| Pitch Diameter | 5 in |
| Diametral Pitch | 24 |
| Pitch Dia. | 5 in |
| No. of Teeths | 120 |
| Pressure Angle | 14 1/2 degrees |
| Torque at 1800 RPM | N/A |
| Length Through Bore | 0.750 in |
| Torque at 200 RPM | 135 lb/in |
| Keyway | N/A |
| Weight | 1.501 LB |
| EAN or UPC | 781711096260 |

