- 16 Diametral Pitch
- 14.5⁰ Pressure Angle
- 40 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Bore Dia. | 0.5 in |
| Torque at 200 RPM | 217 lb/in |
| Set Screw Size | N/A |
| No. of Teeth | 40 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.000 in |
| Pressure Angle | 14 1/2 degrees |
| Rated Torque [Max] | 115 @ 1200 rpm |
| Pitch Dia. | 2.5 in |
| Outside Dia. | 2.625 in |
| Torque at 1800 RPM | 89.4 lb/in |
| Set Screw | N/A |
| O.D. | 2.63 in |
| No. of Teeths | 40 |
| Torque at 900 RPM | 134 lb/in |
| Hub Dia. | 1.69 in |
| Torque at 300 RPM | 200 lb/in |
| Diametral Pitch | 16 |
| Bore Size | 0.500 in |
| Hub Projection | 1/2 in |
| Pitch Diameter | 2.5 in |
| Keyway | N/A |
| Origin | Reborable |
| Type | A |
| Torque at 1200 RPM | 115 lb/in |
| Torque at 600 RPM | 160 lb/in |
| Bore Type | Minimum Plain Bore |
| Face Width | 0.5 in |
| Material | Steel |
| Outside Dia. [Min] | 2.625 in |
| Weight | 0.941 LB |
| EAN or UPC | 781711102442 |

