- Reborable Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 11 Teeth
- 1" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Base oil viscosity: 500 SUS @ 100 °F
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Four ball wear test 40 kg: 63 mm
- More cost effective, quieter running and metallic options
| No. of Teeth | 11 |
| Torque at 300 RPM | 108 lb/in |
| Torque at 200 RPM | 112 lb/in |
| Bore Size | 0.500 in |
| Type | A |
| Hub Dia. | 3/4 in |
| Torque at 1800 RPM | 70 lb/in |
| Bore Type | Minimum Plain Bore |
| Diametral Pitch | 12 |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 600 RPM | 97 lb/in |
| Outside Dia. | 1.17 in |
| Torque at 1200 RPM | 81.5 lb/in |
| Torque at 900 RPM | 88.6 lb/in |
| Origin | Reborable |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. [Min] | 1.17 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.250 in |
| Pitch Diameter | 1 in |
| Set Screw | No |
| Weight | 0.161 LB |
| EAN or UPC | 781711097441 |

