- Reborable Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 11 Teeth
- 1 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
| Pitch Diameter | 1.5 in |
| Torque at 600 RPM | 332 lb/in |
| No. of Teeth | 11 |
| Length Through Bore | 2.000 in |
| Torque at 300 RPM | 383 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 1.75 in |
| Torque at 200 RPM | 404 lb/in |
| Origin | Reborable |
| Pressure Angle | 14 1/2 degrees |
| Torque at 1800 RPM | 217 lb/in |
| Bore Type | Minimum Plain Bore |
| Type | A |
| Torque at 1200 RPM | 263 lb/in |
| Torque at 900 RPM | 294 lb/in |
| Outside Dia. [Min] | 1.75 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Material | Steel |
| Set Screw | No |
| Hub Dia. | 1.13 in |
| Diametral Pitch | 8 |
| Bore Size | 0.750 in |
| Weight | 0.801 LB |
| EAN or UPC | 781711098066 |

