- Reborable Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 20 Teeth
- 2 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway, w/o Setscrew |
| Bore Type | Minimum Plain Bore |
| Outside Dia. [Min] | 2.75 in |
| Length Through Bore | 2.000 in |
| Origin | Reborable |
| Pitch Diameter | 2.5 in |
| Diametral Pitch | 8 |
| Type | A |
| Bore Size | 0.875 in |
| Outside Dia. | 2.75 in |
| Set Screw | No |
| Torque at 200 RPM | 907 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2.05 in |
| Torque at 1200 RPM | 478 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 300 RPM | 832 lb/in |
| No. of Teeth | 20 |
| Torque at 1800 RPM | 372 lb/in |
| Material | Steel |
| Torque at 600 RPM | 667 lb/in |
| Torque at 900 RPM | 557 lb/in |
| Weight | 2.101 LB |
| EAN or UPC | 781711098189 |

