- 6 Diametral Pitch
- 14.5⁰ Pressure Angle
- 14 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | Yes |
| Type | A |
| Torque at 300 RPM | 1053 lb/in |
| Set Screw Size | 1 1/8 |
| Outside Dia. | 2.67 in |
| Pitch Dia. | 2.333 in |
| Rated Torque [Max] | 618 @ 1200 rpm |
| Torque at 1200 RPM | 618 lb/in |
| No. of Teeth | 14 |
| Torque at 200 RPM | 1142 lb/in |
| Pressure Angle | 14 1/2 degrees |
| O.D. | 2.67 in |
| Face Width | 1.5 in |
| Diametral Pitch | 6 |
| Pitch Diameter | 2.333 in |
| No. of Teeths | 14 |
| Torque at 1800 RPM | 485 lb/in |
| Bore Size | 1.125 in |
| Bore Type | Bored to Size |
| Length Through Bore | 2.375 in |
| Bore Dia. | 1.125 in |
| Torque at 600 RPM | 853 lb/in |
| Origin | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | With Keyway |
| Torque at 900 RPM | 717 lb/in |
| Outside Dia. [Min] | 2.67 in |
| Hub Dia. | 1.78 in |
| Material | Steel |
| Weight | 1.901 LB |
| EAN or UPC | 781711461112 |

