Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Hardened Teeth
Without Hardened Teeth
Mating Gear Part No.
SS82-G / 2:1 Ratio
Length Through Bore
1.677 in
Use With
SH82G, SS82G
Material
Steel, Unhardened
Mounting Distance
3.125 in
Pitch Diameter
2.125 in
Spiral Direction
Left Hand
Tooth Type
Spiral
Size Code
3417
Pitch Dia.
2.125 in
No. of Teeth
17
Bore Size
0.75 in
O.D.
2.41 in
Pressure Angle
20 degrees
Type
Pinion
Bore Dia.
0.75 in
No. of Teeths
17
Ratio
2:1
Outside Dia.
2.41 in
Keyway
w/o Keyway, w/o Setscrew
Diametral Pitch
8
Hub Dia.
1.88 in
Spiral Tooth
Yes
Weight
1.121 LB
EAN or UPC
781711119204
We're here for you
with Service Centers across the country - We have your back