- Finished Steel Gear
- 16 Diametral Pitch
- 20.0° Pressure Angle
- 15 Teeth
- 15/16" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- Reliability from steel, cast iron and brass
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
| Torque at 600 RPM | 102 lb/in |
| No. of Teeth | 15 |
| Pressure Angle | 20 degrees |
| Set Screw | Yes |
| Diametral Pitch | 16 |
| Hub Dia. | 3/4 in |
| Origin | Finished Bore |
| Material | Steel |
| Torque at 200 RPM | 117 lb/in |
| Outside Dia. | 1.0625 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.250 in |
| Torque at 1800 RPM | 73.1 lb/in |
| Type | A |
| Outside Dia. [Min] | 1.0625 in |
| Torque at 900 RPM | 92.8 lb/in |
| Keyway | w/Setscrew |
| Torque at 300 RPM | 113 lb/in |
| Bore Type | Bored to Size |
| Set Screw Size | 3/8 |
| Bore Size | 0.375 in |
| Torque at 1200 RPM | 85.2 lb/in |
| Pitch Diameter | 0.9375 in |
| Weight | 4.601 LB |
| EAN or UPC | 781711459911 |

