- Finished Steel Gear
- 16 Diametral Pitch
- 20.0° Pressure Angle
- 30 Teeth
- 1 7/8" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
| Bore Size | 0.750 in |
| Origin | Finished Bore |
| Pressure Angle | 20 degrees |
| Bore Type | Bored to Size |
| Keyway | w/Setscrew |
| Torque at 200 RPM | 270 lb/in |
| Diametral Pitch | 16 |
| Outside Dia. | 2 in |
| Torque at 900 RPM | 181 lb/in |
| Torque at 1200 RPM | 159 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 211 lb/in |
| Material | Steel |
| Set Screw Size | 3/4 |
| Length Through Bore | 1.250 in |
| Outside Dia. [Min] | 2 in |
| Pitch Diameter | 1.875 in |
| Set Screw | Yes |
| Torque at 1800 RPM | 127 lb/in |
| Torque at 300 RPM | 253 lb/in |
| No. of Teeth | 30 |
| Type | A |
| Hub Dia. | 1.56 in |
| Weight | 0.831 LB |
| EAN or UPC | 781711461525 |

