- Finished Steel Gear
- 16 Diametral Pitch
- 20.0° Pressure Angle
- 32 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- Reliability from steel, cast iron and brass
- Four ball wear test 40 kg: 63 mm
| Material | Steel |
| Bore Type | Bored to Size |
| Keyway | w/Setscrew |
| Set Screw | Yes |
| Torque at 900 RPM | 195 lb/in |
| Torque at 300 RPM | 275 lb/in |
| Hub Dia. | 1.69 in |
| Set Screw Size | 5/8 |
| Origin | Finished Bore |
| Outside Dia. | 2.125 in |
| Bore Size | 0.625 in |
| Pitch Diameter | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 32 |
| Outside Dia. [Min] | 2.125 in |
| Torque at 200 RPM | 296 lb/in |
| Diametral Pitch | 16 |
| Length Through Bore | 1.250 in |
| Torque at 600 RPM | 228 lb/in |
| Torque at 1800 RPM | 135 lb/in |
| Torque at 1200 RPM | 170 lb/in |
| Type | A |
| Pressure Angle | 20 degrees |
| Weight | 0.901 LB |
| EAN or UPC | 781711461549 |

