description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Bearing Type | Unmounted, Angular Contact |
| No. of Rows | Single |
| O.D. Type | Cylindrical |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Ball Material | Steel |
| Bearing Design | Universal Mounting |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 5000 rpm |
| Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Precision Rating | ABEC 3 |
| Element Material | Bearing Steel |
| ISO Tolerance | Class 5 / P5 |
| Cage Type | Plastic |
| Flush Ground | No |
| Cage | Non-Metallic |
| Enclosure | Open |
| Outer Ring Width | 1.38 in, 35 mm |
| No. of Bearings | 1 |
| O.D. | 5.91 in, 150 mm |
| Origin | Single Row Angular Contact |
| Duplex Type | Single |
| Width | 1.38 in, 35 mm |
| icNumber | 7695844 |
| Contact Angle | 40 Degree |
| Capacity | High Capacity |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.38 in, 35 mm |
| Limiting Speed - Grease | 3800 rpm |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Row Type | 1 |
| Series | 7300 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Bearing Class | Class 6 / P6 |
| Inch/Metric | Metric |
| Cage Material | Polyamide |
| Preload Level | Normal Axial Clearance |
| Locking Device | No Locking Device |
| I.D. | 2.76 in, 70 mm |
| Lubricant | Oil Preservative |
| Weight | 5.732 LB |
| EAN or UPC | 7316576634529 |

