description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Limiting Speed - Oil | 5000 rpm |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Enclosure | Open |
| Row Type | 1 |
| Contact Angle | 40 Degree |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 1.38 in, 35 mm |
| Limiting Speed - Grease | 3800 rpm |
| Duplex Type | Single |
| Locking Device | No Locking Device |
| I.D. | 2.76 in, 70 mm |
| Cage | Non-Metallic |
| No. in Set | Single Bearing |
| Preload Level | None |
| Inch/Metric | Metric |
| icNumber | 7695844 |
| Outer Ring Width | 1.38 in, 35 mm |
| Capacity | High Capacity |
| Seal Material | None |
| Bearing Design | Single Row Angular Contact |
| No. of Bearings | 1 |
| Flush Ground | No |
| Cage Material | Polyamide |
| Rolling Element | Ball |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| No. of Rows | Single |
| Ball Material | Steel |
| Cage Type | Plastic |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| O.D. | 5.91 in, 150 mm |
| Series | 7300 |
| Width | 1.38 in, 35 mm |
| Bearing Class | Normal / P0 |
| Lubricant | Oil Preservative |
| Weight | 5.732 LB |
| EAN or UPC | 7316576634543 |

