description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Bearing Design | Universal Mounting |
| Limiting Speed - Grease | 3800 rpm |
| Width | 1.38 in, 35 mm |
| Bearing Type | Unmounted, Angular Contact |
| No. of Bearings | 1 |
| Rolling Element | Ball |
| Cage Material | Polyamide |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Precision | Standard |
| Ball Material | Steel |
| Origin | Single Row Angular Contact |
| Inner Ring Width | 1.38 in, 35 mm |
| Bore Type | Cylindrical |
| Limiting Speed - Oil | 5000 rpm |
| Row Type | 1 |
| Enclosure | Open |
| Seal Material | None |
| ISO Tolerance | Class 5 / P5 |
| Cage | Non-Metallic |
| Cage Type | Plastic |
| Outer Ring Width | 1.38 in, 35 mm |
| Flush Ground | No |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 2.76 in, 70 mm |
| Capacity | Standard Capacity |
| Element Material | Bearing Steel |
| icNumber | 7695844 |
| Radial Internal Clearance | Normal |
| Duplex Type | Single |
| O.D. | 5.91 in, 150 mm |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| No. of Rows | Single |
| Precision Rating | ABEC 3 |
| No. in Set | Single Bearing |
| Internal Design | Universal Mounting |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Preload Level | Light |
| Contact Angle | 40 Degree |
| Seal Type | Unsealed |
| Material | Bearing Steel |
| Series | 7300 |
| Precision Level | Standard (ABEC 1) |
| Weight | 5.732 LB |
| EAN or UPC | 7316577150844 |

