- Number of Grooves: 3
- A, B Belt Size
- QD Bushing Required
- 25.35 in OD
features
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| No. of Grooves | 3 |
| Pitch Diameter (B) | 25.3 |
| Pitch Diameter (A) | 24.8 |
| Datum Diameter (B) | 25 |
| Pulley Material | Cast Iron |
| Bushing Series | SF |
| Outside Diameter (in) | 25.35 |
| Belt Section | A, B |
| Belt Size | A, B |
| Model Name | 3AB_LG_Sheavemaster |
| Bushing Used | SF |
| Number of Grooves | 3 |
| Bore (Min) (in) | 0.5 |
| Material | Cast Iron |
| Bushing Type | QD |
| Datum Diameter (A) | 24.6 |
| Outside Dia. | 25.35 in |
| Weight | 54.0 LB |
| EAN or UPC | 662289347599 |

