- 1 in Shaft Diameter
- 2.062 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lubricant | Oil or Grease |
| Surface Speed [Nom] | 1,179 ft/min |
| Family Name | Single Lip With Spring Shaft Seal |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Installation | Housing Press Fit |
| Overall Width | 0.25 in |
| Solid | Yes |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Design | Metal Case |
| Spring Material | Carbon Steel Garter |
| Construction | CRW1 |
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 2.062 in |
| Speed | 0.07 ft/min |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Seal Width | 0.25 in |
| Lip Style | Internal |
| Design | CRW1 |
| Shaft Dia. | 1 in |
| Lip Type | Single Lip |
| Seal Type | Oil |
| Temperature Range [Min] | -65 °F |
| Weight | 0.068 LB |
| EAN or UPC | 85311008655 |

