- 1 in Shaft Diameter
- 2.44 in Housing Bore Diameter
- 0.38 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Solid | Yes |
| Construction | HMSA7 |
| Installation | Housing Press Fit |
| Case Construction | Rubber Covered Steel Case |
| Lip Type | Dual Lip |
| Seal Width | 3/8 in |
| Operating Temperature [Max] | 210 °F |
| Lubricant | Oil or Grease |
| Pressure | 7 psi |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Design | HMSA7 |
| Case Design | Rubber Outside Diameter |
| Seal Application | Light Dirt Exclusion |
| Seal Design | Molded Design |
| Housing Bore Dia. | 2.44 in, 62 mm |
| Speed | 0.05 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Case Material | Rubber-Covered Steel |
| Overall Width | 0.38 in, 9.53 mm |
| Spring Type | Garter |
| Temperature Range [Min] | -65 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel |
| Shaft Dia. | 1 in, 25.4 mm |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Temperature Range [Max] | 225 °F |
| Weight | 0.113 LB |
| EAN or UPC | 85311008716 |

