- 1.063 in Shaft Diameter
- 1.624 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Case Design | Metal Case |
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 1.063 in |
| Construction | CRW1 |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Solid | Yes |
| Pressure | 10 psi |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 1.624 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Width | 0.25 in |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Speed | 0.07 ft/min |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Max] | 210 °F |
| Seal Type | Oil |
| Design | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Overall Width | 0.25 in |
| Seal Design | SKF Wave |
| Weight | 0.031 LB |
| EAN or UPC | 85311008877 |

