- 1.125 in Shaft Diameter
- 1.624 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Surface Speed [Nom] | 1,326 ft/min |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.125 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Housing Bore Dia. | 1.624 in |
| Seal Type | Oil |
| Construction | CRW1 |
| Design | CRW1 |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Seal Width | 0.25 in |
| Solid | Yes |
| Overall Width | 0.25 in |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Design | Metal Case |
| Speed | 0.07 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -65 °F |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.039 LB |
| EAN or UPC | 85311009478 |

