- 1.125 in Shaft Diameter
- 1.852 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Solid | Yes |
| Family Name | Single Lip With Spring Shaft Seal |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 1.125 in |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/Inner Case |
| Design | CRWH1 |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Spring Type | Garter |
| Temperature Range [Max] | 225 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Case Design | Metal Case, Inner Case |
| Seal Application | General Purpose |
| Construction | CRWH1 |
| Speed | 0.07 ft/min |
| Bore Sealant | Bore Tite |
| Overall Width | 0.313 in |
| Lip Style | Internal |
| Case Material | Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Spring Material | Carbon Steel |
| Seal Type | Oil |
| Housing Bore Dia. | 1.852 in |
| Installation | Housing Press Fit |
| Seal Width | 0.313 in |
| Weight | 0.102 LB |
| EAN or UPC | 85311009676 |

