- 1.125 in Shaft Diameter
- 2.062 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Min] | -40 °F |
| Seal Width | 0.313 in |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 1.125 in |
| Case Material | Steel |
| Spring Type | Garter |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Design | Metal Case |
| Lip Material | Nitrile Rubber (NBR) |
| Design | CRW1 |
| Housing Bore Dia. | 2.062 in |
| Cover/Compensation Ring/Plate Required | No |
| Lubricant | Oil or Grease |
| Inch/Metric | Inch |
| Bore Sealant | Bore Tite |
| Speed | 0.07 ft/min |
| Temperature Range [Min] | -65 °F |
| Solid | Yes |
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Construction | CRW1 |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Overall Width | 0.313 in |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.088 LB |
| EAN or UPC | 85311009843 |

