- 1.125 in Shaft Diameter
- 2.441 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Material | Nitrile Rubber (NBR) |
| Lubricant | Oil or Grease |
| Solid | Yes |
| Shaft Dia. | 1.125 in |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRW1 |
| Temperature Range [Max] | 225 °F |
| Installation | Housing Press Fit |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/o Inner Case |
| Case Design | Metal Case |
| Design | CRW1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Width | 0.25 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Overall Width | 0.25 in |
| Seal Design | SKF Wave |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Seal Type | Oil |
| Pressure | 10 psi |
| Housing Bore Dia. | 2.441 in |
| Lip Style | Internal |
| Weight | 0.091 LB |
| EAN or UPC | 85311009911 |

