- 1.188 in Shaft Diameter
- 1.752 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Max] | 225 °F |
| Seal Type | Oil |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 1.188 in |
| Seal Design | SKF Wave |
| Family Name | Single Lip With Spring Shaft Seal |
| Speed | 0.07 ft/min |
| Inch/Metric | Inch |
| Overall Width | 0.25 in |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Max] | 210 °F |
| Lubricant | Oil or Grease |
| Seal Width | 0.25 in |
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Construction | CRW1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Solid | Yes |
| Housing Bore Dia. | 1.752 in |
| Temperature Range [Min] | -65 °F |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile Rubber (NBR) |
| Design | CRW1 |
| Lip Type | Single Lip |
| Case Design | Metal Case |
| Weight | 0.031 LB |
| EAN or UPC | 85311010511 |

