- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 9 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Width | 3/8 in |
| Lip Style | Internal |
| Housing Bore Dia. | 2 in, 50 mm |
| Design | HMSA7 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Design | Rubber Outside Diameter |
| Shaft Dia. | 1 in, 32 mm |
| Speed | 0.05 ft/min |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -65 °F |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Installation | Housing Press Fit |
| Pressure | 7 psi |
| Seal Application | Light Dirt Exclusion |
| Overall Width | 9 mm |
| Solid | Yes |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Dual Lip |
| Case Construction | Rubber Covered Steel Case |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HMSA7 |
| Inch/Metric | Inch |
| Seal Design | Molded Design |
| Weight | 0.091 LB |
| EAN or UPC | 85311011891 |

