- 1.313 in Shaft Diameter
- 2.125 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Surface Speed [Nom] | 1,548 ft/min |
| Installation | Housing Press Fit |
| Family Name | Single Lip With Spring Shaft Seal |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 1.313 in |
| Solid | Yes |
| Seal Type | Oil |
| Seal Width | 0.313 in |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Design | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 2.125 in |
| Construction | CRW1 |
| Temperature Range [Min] | -65 °F |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Type | Single Lip |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Overall Width | 0.313 in |
| Speed | 0.07 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Design | Metal Case |
| Weight | 0.086 LB |
| EAN or UPC | 85311012072 |

