- 1.375 in Shaft Diameter
- 2.374 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Lip Type | Single Lip |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Overall Width | 0.313 in |
| Speed | 0.07 ft/min |
| Family Name | Single Lip With Spring Shaft Seal |
| Housing Bore Dia. | 2.374 in |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel Garter |
| Solid | Yes |
| Pressure | 10 psi |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRW1 |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -65 °F |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 1.375 in |
| Surface Speed [Nom] | 1,621 ft/min |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case |
| Lubricant | Oil or Grease |
| Design | CRW1 |
| Lip Style | Internal |
| Seal Width | 0.313 in |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.094 LB |
| EAN or UPC | 85311012966 |

