- 1.438 in Shaft Diameter
- 2.502 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Design | CRW1 |
| Seal Application | General Purpose |
| Family Name | Single Lip With Spring Shaft Seal |
| Lubricant | Oil or Grease |
| Overall Width | 0.313 in |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Oil |
| Pressure | 10 psi |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 2.502 in |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 1.438 in |
| Case Construction | Steel Case w/o Inner Case |
| Case Design | Metal Case |
| Solid | Yes |
| Speed | 0.07 ft/min |
| Construction | CRW1 |
| Seal Width | 0.313 in |
| Temperature Range [Max] | 225 °F |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -65 °F |
| Bore Sealant | Bore Tite |
| Spring Material | Carbon Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Material | Steel |
| Operating Temperature [Max] | 210 °F |
| Spring Type | Garter |
| Lip Style | Internal |
| Weight | 0.082 LB |
| EAN or UPC | 85311014144 |

