- 1.5 in Shaft Diameter
- 1.874 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Construction | CRW1 |
| Seal Width | 0.25 in |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Inch |
| Solid | Yes |
| Surface Speed [Nom] | 1,768 ft/min |
| Lubricant | Oil or Grease |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Design | Metal Case |
| Housing Bore Dia. | 1.874 in |
| Shaft Dia. | 1.5 in |
| Operating Temperature [Max] | 210 °F |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Design | CRW1 |
| Spring Material | Carbon Steel Garter |
| Family Name | Single Lip With Spring Shaft Seal |
| Overall Width | 0.25 in |
| Seal Application | General Purpose |
| Lip Type | Single Lip |
| Weight | 0.039 LB |
| EAN or UPC | 85311014663 |

