- 1.5 in Shaft Diameter
- 1.983 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Cover/Compensation Ring/Plate Required | No |
| Family Name | Single Lip With Spring Shaft Seal |
| Surface Speed [Nom] | 1,768 ft/min |
| Seal Width | 0.313 in |
| Temperature Range [Max] | 225 °F |
| Overall Width | 0.313 in |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 1.5 in |
| Pressure | 10 psi |
| Case Design | Metal Case |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -65 °F |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Construction | CRW1 |
| Design | CRW1 |
| Housing Bore Dia. | 1.983 in |
| Seal Application | General Purpose |
| Solid | Yes |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.035 LB |
| EAN or UPC | 85311014724 |

