- 1.5 in Shaft Diameter
- 2 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Family Name | Single Lip With Spring Shaft Seal |
| Solid | Yes |
| Lip Style | Internal |
| Seal Width | 0.313 in |
| Seal Type | Oil |
| Overall Width | 0.313 in |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 1.5 in |
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 2 in |
| Construction | CRW1 |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Design | CRW1 |
| Speed | 0.07 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 225 °F |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Case Design | Metal Case |
| Surface Speed [Nom] | 1,768 ft/min |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.079 LB |
| EAN or UPC | 85311014779 |

